ProductPage

STRAUB Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM

Product documents

Document type Document type
Product Brochure 01 Straub product overview  (PDF)
Product Manual Installation Operation Manual  (PDF)

Repair couplings for all pipe materials. Can also be used as a non-tensile pipe coupling. Depending on the opening, the couplings support a bending angle of 2° to 5° and axial movement of 5 mm. When installing, the locking screws must be tightened to the correct torque. The torque is specified on the coupling.

Field of application

  • Water distribution
  • Gas pipelines
  • Cooling water
Features
  • Repair coupling
  • Suitable for both plastic and metal pipes
  • Hinged pipe coupling

Tables
Shape: Repair coupling
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (7 of the 7 items displayed)
Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 48.3mm PN16 repair coupling STRAUB Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 48.3mm PN16 repair coupling ERIKS Item #: EC055300048QE17

Catalogue item no 1: 6073536

Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 60.3mm PN16 repair coupling STRAUB Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 60.3mm PN16 repair coupling ERIKS Item #: EC055300060QE17

Catalogue item no 1: 6073537

Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 76.1mm PN16 repair coupling STRAUB Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 76.1mm PN16 repair coupling ERIKS Item #: EC055300076QE17

Catalogue item no 1: 6073538

Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 88.9mm PN16 repair coupling STRAUB Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 88.9mm PN16 repair coupling ERIKS Item #: EC055300088QE17

Catalogue item no 1: 6073539

Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 114.3mm PN16 repair coupling STRAUB Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 114.3mm PN16 repair coupling ERIKS Item #: EC055300114QE17

Catalogue item no 1: 6073540

Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 139.7mm PN16 repair coupling STRAUB Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 139.7mm PN16 repair coupling ERIKS Item #: EC055300139QE18

Catalogue item no 1: 6073541

Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 154mm PN16 repair coupling STRAUB Pipe coupling fig. 5530 series Open-Flex1 stainless steel/EPDM 154mm PN16 repair coupling ERIKS Item #: EC055300154QE18

Catalogue item no 1: 6073542

Shape: Repair coupling
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (7 of the 7 items displayed)