ProductPage

STRAUB Pipe coupling fig. 5512 series Grip-L stainless steel/EPDM

Product documents

Document type Document type
Product Brochure 01 Straub product overview  (PDF)
Product Certificate Type approval Bureau Veritas  (PDF)
Product Manual Installation Operation Manual  (PDF)

Tensile pipe coupling for metal pipes. Lighter version for additional weight savings. Depending on the opening, the couplings support a bending angle of 2° to 5°. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.

Field of application

  • Machinery rooms
  • Mechanical and apparatus engineering
  • Transport lines
Features
  • Tensile pipe coupling
  • Suitable for metal pipes

Tables
Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (2 of the 2 items displayed)
Pipe coupling fig. 5512 series Grip-L stainless steel/EPDM 33.7mm PN16 extraction proof STRAUB Pipe coupling fig. 5512 series Grip-L stainless steel/EPDM 33.7mm PN16 extraction proof ERIKS Item #: EC0551200334E22

Catalogue item no 1: 5351084

Pipe coupling fig. 5512 series Grip-L stainless steel/EPDM 44.5mm PN16 extraction proof STRAUB Pipe coupling fig. 5512 series Grip-L stainless steel/EPDM 44.5mm PN16 extraction proof ERIKS Item #: EC0551200484E22

Catalogue item no 1: 6073522

Shape: Extraction proof
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (2 of the 2 items displayed)