ProductPage

ECON® Welding male part fig. 12425 stainless steel 316L

Application

Recommended in: Food & Beverages

Shape: Welding male part
Material: Stainless steel
Material quality: SS316L
Nominal inner diameter
Connection: Welded end
External tube diameter of connection (mm)
Nominal inner diameter 2
Connection 2: Milk coupling
External tube diameter of connection 2 (mm)
Clear filter      (8 of the 8 items displayed)
Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 19x1,5 DN15 ECON® Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 19x1,5 DN15 ERIKS Item #: FD213-4M-15

Catalogue item no 1: 9759714

Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 29x1,5 DN25 ECON® Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 29x1,5 DN25 ERIKS Item #: FD213-4M-25

Catalogue item no 1: 9759709

Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 35x1,5 DN32 ECON® Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 35x1,5 DN32 ERIKS Item #: FD213-4M-32

Catalogue item no 1: 9759710

Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 41x1,5 DN40 ECON® Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 41x1,5 DN40 ERIKS Item #: FD213-4M-40

Catalogue item no 1: 9759711

Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 53x1,5 DN50 ECON® Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 53x1,5 DN50 ERIKS Item #: FD213-4M-50

Catalogue item no 1: 9759712

Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 70x2 DN65 ECON® Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 70x2 DN65 ERIKS Item #: FD213-4M-65

Catalogue item no 1: 9759713

Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 104x2 DN100 ECON® Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 104x2 DN100 ERIKS Item #: FD213-4M-100

Catalogue item no 1: 9759707

Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 129x2 DN125 ECON® Welding male part fig. 12425 stainless steel 316L welded end EN 10357-A 129x2 DN125 ERIKS Item #: FD213-4M-125

Catalogue item no 1: 9759708

Shape: Welding male part
Material: Stainless steel
Material quality: SS316L
Nominal inner diameter
Connection: Welded end
External tube diameter of connection (mm)
Nominal inner diameter 2
Connection 2: Milk coupling
External tube diameter of connection 2 (mm)
Clear filter      (8 of the 8 items displayed)

Related

Sanitairy fitting, for Food and Pharma applications.