ProductPage

ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040 Angle Pattern Flange


Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Pump and system protection for applications on land or at sea
  • Medium: (salt) water

Technical information
Options
Tables
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN4
Mesh width: 8 mm
Clear filter      (4 of the 4 items displayed)
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN40 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN40 Pressure rating flange: PN10 ERIKS Item #: EC011880040G8R0K

Catalogue item no 1: 8486052

Estimated delivery date 14-04-2025 
Price (Per each):
£170.38
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN50 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN50 Pressure rating flange: PN10 ERIKS Item #: EC011880050G8R0K

Catalogue item no 1: 8486053

Estimated delivery date 14-04-2025 
Price (Per each):
£228.40
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN100 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN100 Pressure rating flange: PN10 ERIKS Item #: EC011880100G8R0K

Catalogue item no 1: 6231636

Estimated delivery date 14-04-2025 
Price (Per each):
£412.56
Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN150 Pressure rating flange: PN10 ECON® Mudbox strainer Type: 1188 Cast iron EN-JL1040/Stainless steel 8 mm Angle Pattern PN4 Flange DN150 Pressure rating flange: PN10 ERIKS Item #: EC011880150G8R0K

Catalogue item no 1: 6355800

Estimated delivery date 10-02-2025 
Price (Per each):
£740.48
Norm: EN (DIN)
Construction type: Angle Pattern
Housing material: Cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN4
Mesh width: 8 mm
Clear filter      (4 of the 4 items displayed)

Dear Customer,

We would like to inform you about scheduled maintenance on the ERIKS webshop, taking place on Sunday, the 19th of January, between 7:00 a.m. and 5:00 p.m. .
During this time, the webshop might be unavailable, and some functionalities will be inaccessible.

We apologize for any inconvenience this may cause and appreciate your patience and understanding.
For more information, or if you have any questions, please contact our Customer Support team.

Best regards,
ERIKS Webshop Team