ProductPage

ECON® Mudbox filter element Type: 1188X Stainless steel Suitable for type: 1188


Product documents

Document Document type
Product overview

Suitable for type/series: 1188
Mesh width of filter element (mm): 8
Nom. inner diameter of filter housing
Material: Stainless steel
Clear filter      (3 of the 3 items displayed)
Mudbox filter element Type: 1188X Stainless steel 8mm DN40 Suitable for type 1188 ECON® Mudbox filter element Type: 1188X Stainless steel 8mm DN40 Suitable for type 1188 ERIKS Item #: 13465012

Catalogue item no 1: 11235097

Estimated delivery date 09-01-2025 
Price (Per each):
£68.34
Mudbox filter element Type: 1188X Stainless steel 8mm DN80 Suitable for type 1188 ECON® Mudbox filter element Type: 1188X Stainless steel 8mm DN80 Suitable for type 1188 ERIKS Item #: 13465015

Catalogue item no 1: 11235106

Estimated delivery date 09-01-2025 
Price (Per each):
£111.96
Mudbox filter element Type: 1188X Stainless steel 8mm DN100 Suitable for type 1188 ECON® Mudbox filter element Type: 1188X Stainless steel 8mm DN100 Suitable for type 1188 ERIKS Item #: 13465016

Catalogue item no 1: 11235082

Estimated delivery date 09-01-2025 
Price (Per each):
£145.48
Suitable for type/series: 1188
Mesh width of filter element (mm): 8
Nom. inner diameter of filter housing
Material: Stainless steel
Clear filter      (3 of the 3 items displayed)