ProductPage

FENNER HTD timing belt pulley for taper-lock bushings section 8M belt width 50 steel

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 8
Number of teeth
Belt width (mm): 50
Bore type: Tapered bore
Taper Lock
Material: Grey cast iron
Model
Clear filter      (5 of the 5 items displayed)
Timing Pulley HTD 32-8M-050 Taper Lock 1615 GG FENNER Timing Pulley HTD 32-8M-050 Taper Lock 1615 GG ERIKS Item #: 32-8M50-FEN

Catalogue item no 1: 1334336

Catalogue item no 2: W11B-13811

In Stock
Price (Per piece):
£42.00
Timing Pulley HTD 34-8M-050 Taper Lock 1615 GG FENNER Timing Pulley HTD 34-8M-050 Taper Lock 1615 GG ERIKS Item #: 34-8M50-FEN

Catalogue item no 1: 1334337

Catalogue item no 2: W11B-13833

In Stock
Price (Per piece):
£43.98
Timing Pulley HTD 40-8M-050 Taper Lock 2012 GG FENNER Timing Pulley HTD 40-8M-050 Taper Lock 2012 GG ERIKS Item #: 40-8M50-FEN

Catalogue item no 1: 1334340

Catalogue item no 2: W11B-14062

In Stock
Price (Per piece):
£54.98
Timing Pulley HTD 48-8M-050 Taper Lock 2012 GG FENNER Timing Pulley HTD 48-8M-050 Taper Lock 2012 GG ERIKS Item #: 48-8M50-FEN

Catalogue item no 1: 1334342

Catalogue item no 2: W11B-14189

In Stock
Price (Per piece):
£67.78
Timing Pulley HTD 56-8M-050 Taper Lock 2517 GG FENNER Timing Pulley HTD 56-8M-050 Taper Lock 2517 GG ERIKS Item #: 56-8M50-FEN

Catalogue item no 1: 1334343

Catalogue item no 2: W11B-14473

In Stock
Price (Per piece):
£88.54
Pitch (mm): 8
Number of teeth
Belt width (mm): 50
Bore type: Tapered bore
Taper Lock
Material: Grey cast iron
Model
Clear filter      (5 of the 5 items displayed)