ProductPage

FENNER HTD timing belt pulley for taper-lock bushings section 14M belt width 40 steel

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 14
Number of teeth
Belt width (mm): 40
Bore type: Tapered bore
Taper Lock
Material: Grey cast iron
Model: 6F
Clear filter      (3 of the 3 items displayed)
Timing Pulley HTD 30-14M-040 Taper Lock 2012 GG FENNER Timing Pulley HTD 30-14M-040 Taper Lock 2012 GG ERIKS Item #: 30-14M40-FEN

Catalogue item no 1: 1334367

Catalogue item no 2: W11B-13697

In Stock
Price (Per piece):
£134.66
Timing Pulley HTD 36-14M-040 Taper Lock 2517 GG FENNER Timing Pulley HTD 36-14M-040 Taper Lock 2517 GG ERIKS Item #: 36-14M40-FEN

Catalogue item no 1: 1334370

Catalogue item no 2: W11B-13942

In Stock
Price (Per piece):
£146.16
Timing Pulley HTD 38-14M-040 Taper Lock 2517 GG FENNER Timing Pulley HTD 38-14M-040 Taper Lock 2517 GG ERIKS Item #: 38-14M40-FEN

Catalogue item no 1: 1334371

Catalogue item no 2: W11B-13958

In Stock
Price (Per piece):
£159.24
Pitch (mm): 14
Number of teeth
Belt width (mm): 40
Bore type: Tapered bore
Taper Lock
Material: Grey cast iron
Model: 6F
Clear filter      (3 of the 3 items displayed)