ProductPage

FENNER Timing belt pulley pilot bored section L-075

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Belt width (mm): 19.05
Bore type: Pilot bore
Model: 1F
Clear filter      (2 of the 2 items displayed)
Timing Pulley 14L075 Pilot Bored FENNER Timing Pulley 14L075 Pilot Bored ERIKS Item #: 14L075UNBORED-FEN

Catalogue item no 1: 1332189

Catalogue item no 2: W11B-12399

In Stock
Price (Per piece):
£39.35
Timing Pulley 16L075 Pilot Bored FENNER Timing Pulley 16L075 Pilot Bored ERIKS Item #: 16L075UNBORED-FEN

Catalogue item no 1: 1332191

Catalogue item no 2: W11B-12754

In Stock
Price (Per piece):
£39.69
Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Belt width (mm): 19.05
Bore type: Pilot bore
Model: 1F
Clear filter      (2 of the 2 items displayed)