ProductPage

FENNER 06B-1 Pilot bored sprocket cast iron

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Pilot bore (mm): 19
Material: Cast iron GG 22
Clear filter      (2 of the 2 items displayed)
Sprocket cast iron 06B-1 Z=45 pilot bored 19mm FENNER Sprocket cast iron 06B-1 Z=45 pilot bored 19mm ERIKS Item #: 3/8S-45T-PB-FEN

Catalogue item no 1: 1332584

Catalogue item no 2: W11B-13651

In Stock
Price (Per piece):
£29.05
Sprocket cast iron 06B-1 Z=76 pilot bored 19mm FENNER Sprocket cast iron 06B-1 Z=76 pilot bored 19mm ERIKS Item #: 3/8S-76T-PB-FEN

Catalogue item no 1: 1332586

Catalogue item no 2: W11B-13659

In Stock
Price (Per piece):
£48.05
Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Pilot bore (mm): 19
Material: Cast iron GG 22
Clear filter      (2 of the 2 items displayed)