ProductPage

FENNER 05B-1 Pilot bored sprocket

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 8
Number of teeth
Pilot bore (mm): 8
Material: Steel C45 (1.0503)
Clear filter      (2 of the 2 items displayed)
Sprocket 05B-1 Z=12 pilot bored 8mm FENNER Sprocket 05B-1 Z=12 pilot bored 8mm ERIKS Item #: 8MMS-12T-PB-FEN

Catalogue item no 1: 1333137

Catalogue item no 2: W11B-52458

In Stock
Price (Per piece):
£4.99
Sprocket 05B-1 Z=14 pilot bored 8mm FENNER Sprocket 05B-1 Z=14 pilot bored 8mm ERIKS Item #: 8MMS-14T-PB-FEN

Catalogue item no 1: 1333139

Catalogue item no 2: W11B-52460

In Stock
Price (Per piece):
£5.59
Pitch (mm): 8
Number of teeth
Pilot bore (mm): 8
Material: Steel C45 (1.0503)
Clear filter      (2 of the 2 items displayed)