ProductPage

FENNER 12B-2 Taper Lock® sprocket cast iron

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth: 57
Taper Lock: 3020
Material: Cast iron GG 22
Clear filter      (1 of the 1 items displayed)
Sprocket cast iron 12B-2 Z=57 Taper Lock® 3020 FENNER Sprocket cast iron 12B-2 Z=57 Taper Lock® 3020 ERIKS Item #: 3/4D-57T-TL-FEN

Catalogue item no 1: 1332468

Catalogue item no 2: W11B-13373

In Stock
Price (Per piece):
£235.98
Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth: 57
Taper Lock: 3020
Material: Cast iron GG 22
Clear filter      (1 of the 1 items displayed)