ProductPage

FENNER 12B-1 Taper Lock® sprocket cast iron

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth
Taper Lock: 2517
Material: Cast iron GG 22
Clear filter      (3 of the 3 items displayed)
Sprocket cast iron 12B-1 Z=45 Taper Lock® 2517 FENNER Sprocket cast iron 12B-1 Z=45 Taper Lock® 2517 ERIKS Item #: 3/4S-45T-TL-FEN

Catalogue item no 1: 1332448

Catalogue item no 2: W11B-13458

In Stock
Price (Per piece):
£114.12
Sprocket cast iron 12B-1 Z=57 Taper Lock® 2517 FENNER Sprocket cast iron 12B-1 Z=57 Taper Lock® 2517 ERIKS Item #: 3/4S-57T-TL-FEN

Catalogue item no 1: 1332449

Catalogue item no 2: W11B-13463

In Stock
Price (Per piece):
£161.26
Sprocket cast iron 12B-1 Z=76 Taper Lock® 2517 FENNER Sprocket cast iron 12B-1 Z=76 Taper Lock® 2517 ERIKS Item #: 3/4S-76T-TL-FEN

Catalogue item no 1: 1332450

Catalogue item no 2: W11B-13467

In Stock
Price (Per piece):
£182.36
Pitch (mm): 19.05
Pitch (in): 3/4
Number of teeth
Taper Lock: 2517
Material: Cast iron GG 22
Clear filter      (3 of the 3 items displayed)