ProductPage

FENNER 08B-1 Taper Lock® sprocket cast iron

Product documents

Document type Document type
Product Data sheet default Download  (PDF)

Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Taper Lock: 2012
Material: Cast iron GG 22
Clear filter      (3 of the 3 items displayed)
Sprocket cast iron 08B-1 Z=57 Taper Lock® 2012 FENNER Sprocket cast iron 08B-1 Z=57 Taper Lock® 2012 ERIKS Item #: 1/2S-57T-TL-FEN

Catalogue item no 1: 1332377

Catalogue item no 2: W11B-11089

Sprocket cast iron 08B-1 Z=76 Taper Lock® 2012 FENNER Sprocket cast iron 08B-1 Z=76 Taper Lock® 2012 ERIKS Item #: 1/2S-76T-TL-FEN

Catalogue item no 1: 1332378

Catalogue item no 2: W11B-11093

Sprocket cast iron 08B-1 Z=95 Taper Lock® 2012 FENNER Sprocket cast iron 08B-1 Z=95 Taper Lock® 2012 ERIKS Item #: 1/2S-95T-TL-FEN

Catalogue item no 1: 1332379

Catalogue item no 2: W11B-11097

Pitch (mm): 12.7
Pitch (in): 1/2
Number of teeth
Taper Lock: 2012
Material: Cast iron GG 22
Clear filter      (3 of the 3 items displayed)