ProductPage

FENNER 06B-1 Taper Lock® sprocket

Product documents

Document type Document type
Product Data sheet default Download  (PDF)

Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.

Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Taper Lock
Material: Steel C45 (1.0503)
Clear filter      (10 of the 10 items displayed)
Sprocket Fenner PLUS 06B-1 Z=17 Taper Lock® 1008 FENNER Sprocket Fenner PLUS 06B-1 Z=17 Taper Lock® 1008 ERIKS Item #: 3/8S-17T-TL-FEN

Catalogue item no 1: 1332327

Catalogue item no 2: W11B-13595

Sprocket Fenner PLUS 06B-1 Z=19 Taper Lock® 1008 FENNER Sprocket Fenner PLUS 06B-1 Z=19 Taper Lock® 1008 ERIKS Item #: 3/8S-19T-TL-FEN

Catalogue item no 1: 1332329

Catalogue item no 2: W11B-13601

Sprocket Fenner PLUS 06B-1 Z=20 Taper Lock® 1008 FENNER Sprocket Fenner PLUS 06B-1 Z=20 Taper Lock® 1008 ERIKS Item #: 3/8S-20T-TL-FEN

Catalogue item no 1: 1332330

Catalogue item no 2: W11B-13605

Sprocket Fenner PLUS 06B-1 Z=21 Taper Lock® 1008 FENNER Sprocket Fenner PLUS 06B-1 Z=21 Taper Lock® 1008 ERIKS Item #: 3/8S-21T-TL-FEN

Catalogue item no 1: 1332331

Catalogue item no 2: W11B-13609

Sprocket Fenner PLUS 06B-1 Z=23 Taper Lock® 1210 FENNER Sprocket Fenner PLUS 06B-1 Z=23 Taper Lock® 1210 ERIKS Item #: 3/8S-23T-TL-FEN

Catalogue item no 1: 1332332

Catalogue item no 2: W11B-13615

Sprocket Fenner PLUS 06B-1 Z=25 Taper Lock® 1210 FENNER Sprocket Fenner PLUS 06B-1 Z=25 Taper Lock® 1210 ERIKS Item #: 3/8S-25T-TL-FEN

Catalogue item no 1: 1332334

Catalogue item no 2: W11B-13622

Sprocket Fenner PLUS 06B-1 Z=27 Taper Lock® 1210 FENNER Sprocket Fenner PLUS 06B-1 Z=27 Taper Lock® 1210 ERIKS Item #: 3/8S-27T-TL-FEN

Catalogue item no 1: 1332336

Catalogue item no 2: W11B-13628

Sprocket Fenner PLUS 06B-1 Z=30 Taper Lock® 1210 FENNER Sprocket Fenner PLUS 06B-1 Z=30 Taper Lock® 1210 ERIKS Item #: 3/8S-30T-TL-FEN

Catalogue item no 1: 1332339

Catalogue item no 2: W11B-13636

Sprocket Fenner PLUS 06B-1 Z=38 Taper Lock® 1210 FENNER Sprocket Fenner PLUS 06B-1 Z=38 Taper Lock® 1210 ERIKS Item #: 3/8S-38T-TL-FEN

Catalogue item no 1: 1332340

Catalogue item no 2: W11B-13647

Sprocket Fenner PLUS 06B-1 Z=45 Taper Lock® 1210 FENNER Sprocket Fenner PLUS 06B-1 Z=45 Taper Lock® 1210 ERIKS Item #: 3/8S-45T-TL-FEN

Catalogue item no 1: 1332341

Catalogue item no 2: W11B-13652

Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Taper Lock
Material: Steel C45 (1.0503)
Clear filter      (10 of the 10 items displayed)