ProductPage

FENNER 06B-1 Taper Lock® sprocket cast iron

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Taper Lock: 1210
Material: Cast iron GG 22
Clear filter      (3 of the 3 items displayed)
Sprocket cast iron 06B-1 Z=57 Taper Lock® 1210 FENNER Sprocket cast iron 06B-1 Z=57 Taper Lock® 1210 ERIKS Item #: 3/8S-57T-TL-FEN

Catalogue item no 1: 1332342

Catalogue item no 2: W11B-13657

In Stock
Price (Per piece):
£50.40
Sprocket cast iron 06B-1 Z=76 Taper Lock® 1210 FENNER Sprocket cast iron 06B-1 Z=76 Taper Lock® 1210 ERIKS Item #: 3/8S-76T-TL-FEN

Catalogue item no 1: 1332343

Catalogue item no 2: W11B-13661

In Stock
Price (Per piece):
£61.79
Sprocket cast iron 06B-1 Z=95 Taper Lock® 1210 FENNER Sprocket cast iron 06B-1 Z=95 Taper Lock® 1210 ERIKS Item #: 3/8S-95T-TL-FEN

Catalogue item no 1: 1332344

Catalogue item no 2: W11B-13665

In Stock
Price (Per piece):
£105.61
Pitch (mm): 9.525
Pitch (in): 3/8
Number of teeth
Taper Lock: 1210
Material: Cast iron GG 22
Clear filter      (3 of the 3 items displayed)