ProductPage

FENNER Spider element to suit Jaw coupling

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Fenner Jaw Type Coupling Hub. Also known as Lovejoy or Essex couplings meet the demands for a low cost, general purpose flexible coupling, they cater for incidental misalignment, absorb shock loads and damp out small amplitude vibrations.

Application

Ease of alignment

Fail-safe shaft connection

Pump spacer variant available

Design powers up to 42.2kW available at 1440rpm

Ambient operating temperature range -50*C to +120*C

Construction
Execution
Type: Elastic element
Size
Material: Nitrile
Clear filter      (4 of the 4 items displayed)
Spider element to suit Jaw coupling size 110 type SXN Nitrile black FENNER Spider element to suit Jaw coupling size 110 type SXN Nitrile black ERIKS Item #: L110EL-FEN

Catalogue item no 1: 1339746

Catalogue item no 2: W11B-57917

In Stock
Price (Per piece):
£13.61
Spider element to suit Jaw coupling size 150 type SXN Nitrile black FENNER Spider element to suit Jaw coupling size 150 type SXN Nitrile black ERIKS Item #: L150EL-FEN

Catalogue item no 1: 1339754

Catalogue item no 2: W11B-57925

In Stock
Price (Per piece):
£23.95
Spider element to suit Jaw coupling size 190 type SXN Nitrile black FENNER Spider element to suit Jaw coupling size 190 type SXN Nitrile black ERIKS Item #: L190EL-FEN

Catalogue item no 1: 1339758

Catalogue item no 2: W11B-57930

In Stock
Price (Per piece):
£30.11
Spider element to suit Jaw coupling size 225 type SXN Nitrile black FENNER Spider element to suit Jaw coupling size 225 type SXN Nitrile black ERIKS Item #: L225EL-FEN

Catalogue item no 1: 1339762

Catalogue item no 2: W11B-57935

In Stock
Price (Per piece):
£41.81
Type: Elastic element
Size
Material: Nitrile
Clear filter      (4 of the 4 items displayed)