ProductPage

FENNER QF ring kit for JAW flexible coupling

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Fenner Jaw Type Coupling Hub. Also known as Lovejoy or Essex couplings meet the demands for a low cost, general purpose flexible coupling, they cater for incidental misalignment, absorb shock loads and damp out small amplitude vibrations.

Application

Ease of alignment

Fail-safe shaft connection

Pump spacer variant available

Design powers up to 42.2kW available at 1440rpm

Ambient operating temperature range -50*C to +120*C

Construction
Execution
Type: Flexible element
Size
Material: Nitrile
Clear filter      (6 of the 6 items displayed)
QF ring kit to suit JAW coupling size 095 Nitrile black FENNER QF ring kit to suit JAW coupling size 095 Nitrile black ERIKS Item #: L095RETAINER-FEN

Catalogue item no 1: 1339725

Catalogue item no 2: W11B-57904

In Stock
Price (Per piece):
£14.63
QF ring kit to suit JAW coupling size 100 Nitrile black FENNER QF ring kit to suit JAW coupling size 100 Nitrile black ERIKS Item #: L100RETAINER-FEN

Catalogue item no 1: 1339736

Catalogue item no 2: W11B-57914

In Stock
Price (Per piece):
£15.62
QF ring kit to suit JAW coupling size 110 Nitrile black FENNER QF ring kit to suit JAW coupling size 110 Nitrile black ERIKS Item #: L110RETAINER-FEN

Catalogue item no 1: 1363391

Catalogue item no 2: W11B-57922

In Stock
Price (Per piece):
£17.58
QF ring kit to suit JAW coupling size 150 Nitrile black FENNER QF ring kit to suit JAW coupling size 150 Nitrile black ERIKS Item #: L150RETAINER-FEN

Catalogue item no 1: 1363394

Catalogue item no 2: W11B-57927

In Stock
Price (Per piece):
£21.28
QF ring kit to suit JAW coupling size 190 Nitrile black FENNER QF ring kit to suit JAW coupling size 190 Nitrile black ERIKS Item #: L190RETAINER-FEN

Catalogue item no 1: 1339759

Catalogue item no 2: W11B-57932

In Stock
Price (Per piece):
£30.69
QF ring kit to suit JAW coupling size 225 Nitrile black FENNER QF ring kit to suit JAW coupling size 225 Nitrile black ERIKS Item #: L225RETAINER-FEN

Catalogue item no 1: 1363395

Catalogue item no 2: W11B-57937

In Stock
Price (Per piece):
£45.66
Type: Flexible element
Size
Material: Nitrile
Clear filter      (6 of the 6 items displayed)