ProductPage

ASCO Solenoid valve 3/2 fig. 33001 series 356 brass internal thread

Model: Solenoid valve three way
Process connection: Internal thread (BSPP)
Size of process connection: 1/8" (6)
Air supply connection: 1/8" (6) internal thread (BSPP)
Connection air exhaust(s): M5
Function: Normally open (NO)
Actuation: Direct-acting
Supply voltage
Frequency
Power
Kvs value (m³/h): 0.09
Housing material: Brass
Explosion-proof: No
Clear filter      (3 of the 3 items displayed)
Solenoid valve 3/2 fig. 33001 series SCG356B006VMS brass/NBR orifice 1.6 mm 24V AC 1/8" BSPP ASCO Solenoid valve 3/2 fig. 33001 series SCG356B006VMS brass/NBR orifice 1.6 mm 24V AC 1/8" BSPP ERIKS Item #: EC3300101/8C1G1BD000

Catalogue item no 1: 9763173

Solenoid valve 3/2 fig. 33001 series SCG356B006VMS brass/NBR orifice 1.6 mm 24V DC 1/8" BSPP ASCO Solenoid valve 3/2 fig. 33001 series SCG356B006VMS brass/NBR orifice 1.6 mm 24V DC 1/8" BSPP ERIKS Item #: EC3300101/8C1GTBD000

Catalogue item no 1: 9763175

Solenoid valve 3/2 fig. 33001 series SCG356B006VMS brass/NBR orifice 1.6 mm 230V AC 1/8" BSPP ASCO Solenoid valve 3/2 fig. 33001 series SCG356B006VMS brass/NBR orifice 1.6 mm 230V AC 1/8" BSPP ERIKS Item #: EC3300101/8C1G4BD000

Catalogue item no 1: 9763174

Model: Solenoid valve three way
Process connection: Internal thread (BSPP)
Size of process connection: 1/8" (6)
Air supply connection: 1/8" (6) internal thread (BSPP)
Connection air exhaust(s): M5
Function: Normally open (NO)
Actuation: Direct-acting
Supply voltage
Frequency
Power
Kvs value (m³/h): 0.09
Housing material: Brass
Explosion-proof: No
Clear filter      (3 of the 3 items displayed)