ProductPage

ASCO Solenoid valve 2/2 fig. 32400 serie 210 brass internal thread

Tables
Model: Solenoid valve two way
Size of process connection
Function: Normally open NO
Actuation: Indirect-acting
Supply voltage
Frequency: 50/60Hz
Housing material: Brass
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Solenoid valve 2/2 fig. 32400 series  SCE210C034 brass/NBR 16mm 24V AC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32400 series SCE210C034 brass/NBR 16mm 24V AC 1/2"BSPP ERIKS Item #:  EC3240001/2C16BRD000

Catalogue item no 1: 9723074

Solenoid valve 2/2 fig. 32400 series  SCE210C034 brass/NBR 16mm 24V DC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32400 series SCE210C034 brass/NBR 16mm 24V DC 1/2"BSPP ERIKS Item #:  EC3240001/2C16TRD000

Catalogue item no 1: 9723075

Solenoid valve 2/2 fig. 32400 series  SCE210C034 brass/NBR 16mm 230V AC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32400 series SCE210C034 brass/NBR 16mm 230V AC 1/2"BSPP ERIKS Item #:  EC3240001/2C16HRD000

Catalogue item no 1: 9723073

Solenoid valve 2/2 fig. 32400 series  SCE210B057 brass/NBR 25mm 24V AC 1"BSPP ASCO Solenoid valve 2/2 fig. 32400 series SCE210B057 brass/NBR 25mm 24V AC 1"BSPP ERIKS Item #:  EC324000001B25B1D000

Catalogue item no 1: 9763096

Solenoid valve 2/2 fig. 32400 series  SCE210B057 brass/NBR 25mm 230V AC 1"BSPP ASCO Solenoid valve 2/2 fig. 32400 series SCE210B057 brass/NBR 25mm 230V AC 1"BSPP ERIKS Item #:  EC324000001B25H1D000

Catalogue item no 1: 9763095

Solenoid valve 2/2 fig. 32400 series  SCE210C035 brass/NBR 19mm 24V AC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32400 series SCE210C035 brass/NBR 19mm 24V AC 3/4"BSPP ERIKS Item #:  EC3240003/4C19BRD000

Catalogue item no 1: 9723078

Solenoid valve 2/2 fig. 32400 series  SCE210C035 brass/NBR 19mm 24V DC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32400 series SCE210C035 brass/NBR 19mm 24V DC 3/4"BSPP ERIKS Item #:  EC3240003/4C19TRD000

Catalogue item no 1: 9723077

Solenoid valve 2/2 fig. 32400 series  SCE210C035 brass/NBR 19mm 230V AC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32400 series SCE210C035 brass/NBR 19mm 230V AC 3/4"BSPP ERIKS Item #:  EC3240003/4C19HRD000

Catalogue item no 1: 9723076

Solenoid valve 2/2 fig. 32400 series  SCE210C033 brass/NBR 16mm 24V AC 3/8"BSPP ASCO Solenoid valve 2/2 fig. 32400 series SCE210C033 brass/NBR 16mm 24V AC 3/8"BSPP ERIKS Item #:  EC3240003/8C16BRD000

Catalogue item no 1: 9723071

Solenoid valve 2/2 fig. 32400 series  SCE210C033 brass/NBR 16mm 24V DC 3/8"BSPP ASCO Solenoid valve 2/2 fig. 32400 series SCE210C033 brass/NBR 16mm 24V DC 3/8"BSPP ERIKS Item #:  EC3240003/8C16TRD000

Catalogue item no 1: 9723072

Model: Solenoid valve two way
Size of process connection
Function: Normally open NO
Actuation: Indirect-acting
Supply voltage
Frequency: 50/60Hz
Housing material: Brass
Clear filter      (11 of the 11 items displayed)
Page Size   
Next