ProductPage

ASCO Solenoid valve 2/2 fig. 32325 series 238 brass internal thread

Tables
Model: Solenoid valve two way
Size of process connection
Function
Actuation
Supply voltage
Frequency
Housing material: Brass
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Solenoid valve 2/2 fig. 32325 series SCG238A046 brass/NBR 12,5mm 24V AC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32325 series SCG238A046 brass/NBR 12,5mm 24V AC 1/2"BSPP ERIKS Item #:  EC3232501/2ACFBKD000

Catalogue item no 1: 9722958

Solenoid valve 2/2 fig. 32325 series SCG238A046 brass/NBR 12,5mm 24V DC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32325 series SCG238A046 brass/NBR 12,5mm 24V DC 1/2"BSPP ERIKS Item #:  EC3232501/2ACFTLD000

Catalogue item no 1: 9722959

Solenoid valve 2/2 fig. 32325 series SCG238A046 brass/NBR 12,5mm 230V AC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32325 series SCG238A046 brass/NBR 12,5mm 230V AC 1/2"BSPP ERIKS Item #:  EC3232501/2ACFHKD000

Catalogue item no 1: 9722957

Solenoid valve 2/2 fig. 32325 series SCG238A050 brass/NBR 25mm 24V AC 1"BSPP ASCO Solenoid valve 2/2 fig. 32325 series SCG238A050 brass/NBR 25mm 24V AC 1"BSPP ERIKS Item #:  EC323250001A25BLD000

Catalogue item no 1: 9763092

Solenoid valve 2/2 fig. 32325 series SCG238A050 brass/NBR 25mm 24V DC 1"BSPP ASCO Solenoid valve 2/2 fig. 32325 series SCG238A050 brass/NBR 25mm 24V DC 1"BSPP ERIKS Item #:  EC323250001A25TLD000

Catalogue item no 1: 9722964

Solenoid valve 2/2 fig. 32325 series SCG238A050 brass/NBR 25mm 230V AC 1"BSPP ASCO Solenoid valve 2/2 fig. 32325 series SCG238A050 brass/NBR 25mm 230V AC 1"BSPP ERIKS Item #:  EC323250001A25HLD000

Catalogue item no 1: 9722963

Solenoid valve 2/2 fig. 32325 series SCG238A048 brass/NBR 19mm 24V AC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32325 series SCG238A048 brass/NBR 19mm 24V AC 3/4"BSPP ERIKS Item #:  EC3232503/4A19BKD000

Catalogue item no 1: 9722962

Solenoid valve 2/2 fig. 32325 series SCG238A048 brass/NBR 19mm 24V DC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32325 series SCG238A048 brass/NBR 19mm 24V DC 3/4"BSPP ERIKS Item #:  EC3232503/4A19TLD000

Catalogue item no 1: 9722961

Solenoid valve 2/2 fig. 32325 series SCG238A048 brass/NBR 19mm 230V AC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32325 series SCG238A048 brass/NBR 19mm 230V AC 3/4"BSPP ERIKS Item #:  EC3232503/4A19HKD000

Catalogue item no 1: 9722960

Solenoid valve 2/2 fig. 32325 serieS SCG238A044 brass/NBR 12.5mm 24V DC 3/8"BSPP ASCO Solenoid valve 2/2 fig. 32325 serieS SCG238A044 brass/NBR 12.5mm 24V DC 3/8"BSPP ERIKS Item #:  EC3232503/8ACFTLD000

Catalogue item no 1: 9763090

Model: Solenoid valve two way
Size of process connection
Function
Actuation
Supply voltage
Frequency
Housing material: Brass
Clear filter      (11 of the 11 items displayed)
Page Size   
Next