ProductPage

ASCO Solenoid valve 2/2 fig. 32309 series 215 aluminium internal thread

Model: Solenoid valve two way
Size of process connection
Function: Normally closed NC
Actuation: Indirect-acting
Supply voltage
Frequency: 50/60Hz
Housing material: Aluminium
Clear filter      (8 of the 8 items displayed)
Solenoid valve 2/2 fig. 32309 series SCE215B070 aluminium/NBR 41mm 230V AC 1.1/2"BSPP ASCO Solenoid valve 2/2 fig. 32309 series SCE215B070 aluminium/NBR 41mm 230V AC 1.1/2"BSPP ERIKS Item #:  EC3230911/2B41HZD000

Catalogue item no 1: 9722952

Solenoid valve 2/2 fig. 32309 series SCE215B060 aluminium/NBR 41mm 24V AC 11/4"BSPP ASCO Solenoid valve 2/2 fig. 32309 series SCE215B060 aluminium/NBR 41mm 24V AC 11/4"BSPP ERIKS Item #:  EC3230911/4B41BZD000

Catalogue item no 1: 9722951

Solenoid valve 2/2 fig. 32309 series SCE215B060 aluminium/NBR 41mm 230V AC 1.1/4"BSPP ASCO Solenoid valve 2/2 fig. 32309 series SCE215B060 aluminium/NBR 41mm 230V AC 1.1/4"BSPP ERIKS Item #:  EC3230911/4B41HZD000

Catalogue item no 1: 9722950

Solenoid valve 2/2 fig. 32309 series SCE215C020 aluminium/NBR 19mm 230V AC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32309 series SCE215C020 aluminium/NBR 19mm 230V AC 1/2"BSPP ERIKS Item #:  EC3230901/2C19HRD000

Catalogue item no 1: 9722954

Solenoid valve 2/2 fig. 32309 series SCE215B050 aluminium/NBR 41mm 230V AC 1"BSPP ASCO Solenoid valve 2/2 fig. 32309 series SCE215B050 aluminium/NBR 41mm 230V AC 1"BSPP ERIKS Item #:  EC323090001B41HZD000

Catalogue item no 1: 9722949

Solenoid valve 2/2 fig. 32309 series SCE215B080 aluminium/NBR 53mm 230V AC 2"BSPP ASCO Solenoid valve 2/2 fig. 32309 series SCE215B080 aluminium/NBR 53mm 230V AC 2"BSPP ERIKS Item #:  EC323090002B53HZD000

Catalogue item no 1: 9722953

Solenoid valve 2/2 fig. 32309 series SCE215C030 aluminium/NBR 19mm 24V DC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32309 series SCE215C030 aluminium/NBR 19mm 24V DC 3/4"BSPP ERIKS Item #:  EC3230903/4C19TRD000

Catalogue item no 1: 9722956

Solenoid valve 2/2 fig. 32309 series SCE215C030 aluminium/NBR 19mm 230V AC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32309 series SCE215C030 aluminium/NBR 19mm 230V AC 3/4"BSPP ERIKS Item #:  EC3230903/4C19HRD000

Catalogue item no 1: 9722955

Model: Solenoid valve two way
Size of process connection
Function: Normally closed NC
Actuation: Indirect-acting
Supply voltage
Frequency: 50/60Hz
Housing material: Aluminium
Clear filter      (8 of the 8 items displayed)