ProductPage

ASCO Solenoid valve 2/2 fig. 32304 series 222 brass internal thread

Model: Solenoid valve two way
Size of process connection
Function: Normally closed NC
Actuation: Indirect-acting
Supply voltage
Frequency: 50/60Hz
Housing material: Brass
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Solenoid valve 2/2 fig. 32304 series SCE222B156 brass/EPDM 32mm 24V AC 1.1/2"BSPP ASCO Solenoid valve 2/2 fig. 32304 series SCE222B156 brass/EPDM 32mm 24V AC 1.1/2"BSPP ERIKS Item #:  EC3230411/2B32BZD000

Catalogue item no 1: 9722937

Solenoid valve 2/2 fig. 32304 series SCE222B156 brass/EPDM 32mm 230V AC 1.1/2"BSPP ASCO Solenoid valve 2/2 fig. 32304 series SCE222B156 brass/EPDM 32mm 230V AC 1.1/2"BSPP ERIKS Item #:  EC3230411/2B32HZD000

Catalogue item no 1: 9722940

Solenoid valve 2/2 fig. 32304 series SCE222B155 brass/EPDM 28mm 24V AC 1.1/4"BSPP ASCO Solenoid valve 2/2 fig. 32304 series SCE222B155 brass/EPDM 28mm 24V AC 1.1/4"BSPP ERIKS Item #:  EC3230411/4B28BZD000

Catalogue item no 1: 9763089

Solenoid valve 2/2 fig. 32304 series SCE222B155 brass/EPDM 28mm 230V AC 1.1/4"BSPP ASCO Solenoid valve 2/2 fig. 32304 series SCE222B155 brass/EPDM 28mm 230V AC 1.1/4"BSPP ERIKS Item #:  EC3230411/4B28HZD000

Catalogue item no 1: 9722939

Solenoid valve 2/2 fig. 32304 series SCE222B094 brass/EPDM 16mm 24V DC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32304 series SCE222B094 brass/EPDM 16mm 24V DC 1/2"BSPP ERIKS Item #:  EC3230401/2B16TZD000

Catalogue item no 1: 9763085

Solenoid valve 2/2 fig. 32304 series SCE222B094 brass/EPDM 16mm 230V AC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32304 series SCE222B094 brass/EPDM 16mm 230V AC 1/2"BSPP ERIKS Item #:  EC3230401/2B16HRD000

Catalogue item no 1: 9763084

Solenoid valve 2/2 fig. 32304 series SCE222B154 brass/EPDM 25mm 24V AC 1"BSPP ASCO Solenoid valve 2/2 fig. 32304 series SCE222B154 brass/EPDM 25mm 24V AC 1"BSPP ERIKS Item #:  EC323040001B25BZD000

Catalogue item no 1: 9722938

Solenoid valve 2/2 fig. 32304 series SCE222B154 brass/EPDM 25mm 230V AC 1"BSPP ASCO Solenoid valve 2/2 fig. 32304 series SCE222B154 brass/EPDM 25mm 230V AC 1"BSPP ERIKS Item #:  EC323040001B25HZD000

Catalogue item no 1: 9763088

Solenoid valve 2/2 fig. 32304 series SCE222B095 brass/EPDM 19mm 24V DC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32304 series SCE222B095 brass/EPDM 19mm 24V DC 3/4"BSPP ERIKS Item #:  EC3230403/4B19TZD000

Catalogue item no 1: 9763087

Solenoid valve 2/2 fig. 32304 series SCE222B095 brass/EPDM 19mm 230V AC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32304 series SCE222B095 brass/EPDM 19mm 230V AC 3/4"BSPP ERIKS Item #:  EC3230403/4B19HRD000

Catalogue item no 1: 9763086

Model: Solenoid valve two way
Size of process connection
Function: Normally closed NC
Actuation: Indirect-acting
Supply voltage
Frequency: 50/60Hz
Housing material: Brass
Clear filter      (12 of the 12 items displayed)
Page Size   
Next