ProductPage

ASCO Solenoid valve 2/2 fig. 32302 series 210 stainless steel internal thread

Model: Solenoid valve two way
Size of process connection
Function: Normally closed NC
Actuation
Supply voltage
Frequency
Housing material: Stainless steel
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Solenoid valve 2/2 fig. 32302 series SCG210C087V stainless steel/FKM orifice 16mm 24V AC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32302 series SCG210C087V stainless steel/FKM orifice 16mm 24V AC 1/2"BSPP ERIKS Item #:  EC3230201/2C16BSD000

Catalogue item no 1: 9705459

Solenoid valve 2/2 fig. 32302 series SCB210C087V stainless steel/FKM orifice 16mm 24V DC 1/2"NPT ASCO Solenoid valve 2/2 fig. 32302 series SCB210C087V stainless steel/FKM orifice 16mm 24V DC 1/2"NPT ERIKS Item #:  EC3230201/2C16TRDA3D

Catalogue item no 1: 9722935

Solenoid valve 2/2 fig. 32302 series SCG210C087V stainless steel/FKM orifice 16mm 24V DC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32302 series SCG210C087V stainless steel/FKM orifice 16mm 24V DC 1/2"BSPP ERIKS Item #:  EC3230201/2C16TRD000

Catalogue item no 1: 9705458

Solenoid valve 2/2 fig. 32302 series SCG210C087V stainless steel/FKM orifice 16mm 230V AC 1/2"BSPP ASCO Solenoid valve 2/2 fig. 32302 series SCG210C087V stainless steel/FKM orifice 16mm 230V AC 1/2"BSPP ERIKS Item #:  EC3230201/2C16HSD000

Catalogue item no 1: 9704705

Solenoid valve 2/2 fig. 32302 series SCB210C087V stainless steel/FKM orifice 16mm 230V AC 1/2"NPT ASCO Solenoid valve 2/2 fig. 32302 series SCB210C087V stainless steel/FKM orifice 16mm 230V AC 1/2"NPT ERIKS Item #:  EC3230201/2C16HSDA3D

Catalogue item no 1: 9763079

Solenoid valve 2/2 fig. 32302 series SCG210D189V stainless steel/FKM orifice 25mm 24V AC 1"BSPP ASCO Solenoid valve 2/2 fig. 32302 series SCG210D189V stainless steel/FKM orifice 25mm 24V AC 1"BSPP ERIKS Item #:  693296

Catalogue item no 1: 9759021

Solenoid valve 2/2 fig. 32302 series SCG210D189V stainless steel/FKM orifice 25mm 24V DC 1"BSPP ASCO Solenoid valve 2/2 fig. 32302 series SCG210D189V stainless steel/FKM orifice 25mm 24V DC 1"BSPP ERIKS Item #:  693295

Catalogue item no 1: 9759022

Solenoid valve 2/2 fig. 32302 series SCG210D189V stainless steel/FKM orifice 25mm 230V AC 1"BSPP ASCO Solenoid valve 2/2 fig. 32302 series SCG210D189V stainless steel/FKM orifice 25mm 230V AC 1"BSPP ERIKS Item #:  693294

Catalogue item no 1: 9759023

Solenoid valve 2/2 fig. 32302 series SCB210D189V stainless steel/FKM orifice 25mm 24V AC 1"NPT ASCO Solenoid valve 2/2 fig. 32302 series SCB210D189V stainless steel/FKM orifice 25mm 24V AC 1"NPT ERIKS Item #:  EC323020001D25BZDA3D

Catalogue item no 1: 9763081

Solenoid valve 2/2 fig. 32302 series SCB210D089V stainless steel/FKM orifice 25mm 230V AC 1"NPT ASCO Solenoid valve 2/2 fig. 32302 series SCB210D089V stainless steel/FKM orifice 25mm 230V AC 1"NPT ERIKS Item #:  EC323020001D25HZDA3D

Catalogue item no 1: 9722936

Model: Solenoid valve two way
Size of process connection
Function: Normally closed NC
Actuation
Supply voltage
Frequency
Housing material: Stainless steel
Clear filter      (14 of the 14 items displayed)
Page Size   
Next