ProductPage

ASCO Solenoid valve 2/2 fig. 32231 series 353 aluminium angled incl. plug internal thread

Size of process connection: 1.1/2" (40)
Function: Normally closed NC
Actuation: Indirect-acting
Supply voltage
Frequency: 50/60Hz
Housing material: Aluminium
Clear filter      (2 of the 2 items displayed)
Solenoid valve 2/2 fig. 32231 series SCG353A047 aluminium/CR 52mm 24V DC 1.1/2"BSPP ASCO Solenoid valve 2/2 fig. 32231 series SCG353A047 aluminium/CR 52mm 24V DC 1.1/2"BSPP ERIKS Item #:  EC3223011/2A52TTD000

Catalogue item no 1: 9722822

Solenoid valve 2/2 fig. 32231 series SCG353A047 aluminium/CR 52mm 230V AC 1.1/2"BSPP ASCO Solenoid valve 2/2 fig. 32231 series SCG353A047 aluminium/CR 52mm 230V AC 1.1/2"BSPP ERIKS Item #:  EC3223011/2A52HRD000

Catalogue item no 1: 9722821

Size of process connection: 1.1/2" (40)
Function: Normally closed NC
Actuation: Indirect-acting
Supply voltage
Frequency: 50/60Hz
Housing material: Aluminium
Clear filter      (2 of the 2 items displayed)