ProductPage

ASCO Solenoid valve 2/2 fig. 32230 series 353 aluminium angled incl. plug internal thread

Size of process connection
Function: Normally closed NC
Actuation: Indirect-acting
Supply voltage: 24V DC
Frequency: 50/60Hz
Housing material: Aluminium
Clear filter      (2 of the 2 items displayed)
Solenoid valve 2/2 fig. 32230 series SCE353A821 aluminium/NBR 25mm 24V DC 1"BSPP ASCO Solenoid valve 2/2 fig. 32230 series SCE353A821 aluminium/NBR 25mm 24V DC 1"BSPP ERIKS Item #: EC326300001B25TDD000

Catalogue item no 1: 9722816

Solenoid valve 2/2 fig. 32230 series SCE353A811 aluminium/NBR 20mm 24V DC 3/4"BSPP ASCO Solenoid valve 2/2 fig. 32230 series SCE353A811 aluminium/NBR 20mm 24V DC 3/4"BSPP ERIKS Item #: EC3263003/4B25TDD000

Catalogue item no 1: 9722815

Size of process connection
Function: Normally closed NC
Actuation: Indirect-acting
Supply voltage: 24V DC
Frequency: 50/60Hz
Housing material: Aluminium
Clear filter      (2 of the 2 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services