ItemPage
PCE

ASCO Solenoid valve 2/2 fig. 32205 series SCE210D002 brass/NBR 16mm 24V AC 1/2"BSPP

Series: 210

Type: 32205

ERIKS item #:     EC3220501/2D16BKD000

Catalogue item no 1: 6073839

Tables

Product features    

Attribute     Value    
Model Solenoid valve two way
Process connection Internal thread (BSPP)
Size of process connection 1/2" (15)
Function Normally closed NC
Actuation Indirect-acting
Coil type SPC 35020
Supply voltage 24V AC
Frequency 50/60Hz
Electrical connection Plug EN 175301-803 type A
Including plug Yes
Power (W) 6
Valve bore (mm) 16
Kvs value (m³/h) 3.4
Minimum pressure difference (bar) 0.35
Housing material Brass
Sealing NBR
Material shorting ring Copper
Working time 100 %
Level of protection (IP value) IP65
Medium temperature (°C) from -20 to 85
Ambient temperature (°C) from -20 to 75

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services