ProductPage

ASCO Pilot valve five way fig. 34500 series 551 aluminium

Model: Inline 5/2 way
Process connection: Internal thread (BSPP)
Size of process connection: 1/4" (8)
Air supply connection: 1/4" (8) internal thread (BSPP)
Connection air exhaust(s): 1/4" (8) internal thread (BSPP)
Function: Mono-stable
Actuation: Indirect-acting
Supply voltage
Frequency
Power: 2.5 W / 3.5 VA
Kvs value (m³/h): 0.75
Housing material: Aluminium
Explosion-proof: No
SIL certified: No
Clear filter      (3 of the 3 items displayed)
Pilot valve five way fig. 34500 series SCG551A017MS aluminium/NBR 24V AC 1/4" BSPP ASCO Pilot valve five way fig. 34500 series SCG551A017MS aluminium/NBR 24V AC 1/4" BSPP ERIKS Item #: EC3450001/4B6A1AD000

Catalogue item no 1: 9763014

Pilot valve five way fig. 34500 series SCG551A017MS aluminium/NBR 115V AC 1/4" BSPP ASCO Pilot valve five way fig. 34500 series SCG551A017MS aluminium/NBR 115V AC 1/4" BSPP ERIKS Item #: 693310

Catalogue item no 1: 9763013

Pilot valve five way fig. 34500 series SCG551A017MS aluminium/NBR 230V AC 1/4" BSPP ASCO Pilot valve five way fig. 34500 series SCG551A017MS aluminium/NBR 230V AC 1/4" BSPP ERIKS Item #: EC3450001/4B6A4AD000

Catalogue item no 1: 6073857

Model: Inline 5/2 way
Process connection: Internal thread (BSPP)
Size of process connection: 1/4" (8)
Air supply connection: 1/4" (8) internal thread (BSPP)
Connection air exhaust(s): 1/4" (8) internal thread (BSPP)
Function: Mono-stable
Actuation: Indirect-acting
Supply voltage
Frequency
Power: 2.5 W / 3.5 VA
Kvs value (m³/h): 0.75
Housing material: Aluminium
Explosion-proof: No
SIL certified: No
Clear filter      (3 of the 3 items displayed)