ProductPage

BURKERT Solenoid valve 3/2 fig. 33060 series 6012P polyamide

Model: Pilot valve 3/2 way
Process connection
Size of process connection
Air supply connection
Connection air exhaust(s): M5
Function: Normally closed (NC)
Actuation: Direct-acting
Supply voltage
Frequency
Power
Kvs value (m³/h): 0.045
Housing material: Polyamide
Explosion-proof: No
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 1.2 mm 24V AC 1/4" BSPP BURKERT Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 1.2 mm 24V AC 1/4" BSPP ERIKS Item #: EC3306001/8B1CBADA5Y-R

Catalogue item no 1: 9763108

Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 1.2 mm 24V DC 1/4" BSPP BURKERT Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 1.2 mm 24V DC 1/4" BSPP ERIKS Item #: EC3306001/8B1CTADA5Y-R

Catalogue item no 1: 9763109

Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 1.2 mm 230V AC 1/4" BSPP BURKERT Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 1.2 mm 230V AC 1/4" BSPP ERIKS Item #: EC3306001/8B1CHADA5Y-R

Catalogue item no 1: 9763113

Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 6 mm 24V AC plug-in 1/8" BURKERT Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 6 mm 24V AC plug-in 1/8" ERIKS Item #: EC3306001/8B1CBADA5X-R

Catalogue item no 1: 9763111

Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 6 mm 24V AC plug-in 1/4" BURKERT Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 6 mm 24V AC plug-in 1/4" ERIKS Item #: EC3306001/4B1CBADA5X-R

Catalogue item no 1: 9763110

Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 6 mm 24V DC plug-in 1/4" BURKERT Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 6 mm 24V DC plug-in 1/4" ERIKS Item #: EC3306001/4B1CTADA5X-R

Catalogue item no 1: 9763112

Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 6 mm 230V AC plug-in 1/4" BURKERT Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 6 mm 230V AC plug-in 1/4" ERIKS Item #: EC3306001/4B1CHADA5X-R

Catalogue item no 1: 9763114

Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 6 mm 230V AC plug-in 1/8" BURKERT Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 6 mm 230V AC plug-in 1/8" ERIKS Item #: EC3306001/8B1CHADA5X-R

Catalogue item no 1: 9763115

Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 1.2 mm 24V AC 1/4" BSPP BURKERT Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 1.2 mm 24V AC 1/4" BSPP ERIKS Item #: EC3306001/4B1CBAD000-R

Catalogue item no 1: 9723105

Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 1.2 mm 24V DC 1/4" BSPP BURKERT Pilot valve 3/2 fig. 33060 series 6012P polyamide/FPM banjo orifice 1.2 mm 24V DC 1/4" BSPP ERIKS Item #: EC3306001/4B1CTAD000-R

Catalogue item no 1: 9723103

Model: Pilot valve 3/2 way
Process connection
Size of process connection
Air supply connection
Connection air exhaust(s): M5
Function: Normally closed (NC)
Actuation: Direct-acting
Supply voltage
Frequency
Power
Kvs value (m³/h): 0.045
Housing material: Polyamide
Explosion-proof: No
Clear filter      (14 of the 14 items displayed)
Page Size   
Next