ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

Indicator 202 PT100 + manual -50/+350C

ERIKS item #:     691712

Catalogue item no 1: 9759629

EAN:     8716901229397

Product features    

Attribute     Value    
Type 202
Measuring range -50 - 350 °C
Input signal PT100
Supply voltage 230 V AC
Number of contacts 2