ProductPage

ECON® Pressure gauge siphon pipe Type 1308 stainless steel pigtail external thread

Product documents

Document Document type
Product overview

Model: Pressure gauge siphon pipe
Shape: Pigtail
Material: Stainless steel
Process connection: External thread
Size process connection: 1/2" BSP
Size instrument connection: 1/2" BSP
With tension socket: No
Clear filter      (1 of the 1 items displayed)
Pressure gauge siphon pipeType 1308 stainless steel pigtail PN40 1/2" BSPP ECON® Pressure gauge siphon pipeType 1308 stainless steel pigtail PN40 1/2" BSPP ERIKS Item #: EC0130801/2CRCB

Catalogue item no 1: 9700744

Estimated delivery date 13-05-2024 
Price (Per piece):
£56.07
Model: Pressure gauge siphon pipe
Shape: Pigtail
Material: Stainless steel
Process connection: External thread
Size process connection: 1/2" BSP
Size instrument connection: 1/2" BSP
With tension socket: No
Clear filter      (1 of the 1 items displayed)