ProductPage

ECON® Pressure gauge connection pipe Type 1309 steel internal thread/butt welt

Product documents

Document Document type
Product overview

Model: Connection pipe
Shape: Straight
Material
Process connection: Welded end
Size process connection: 20 mm x 2.6 mm
Size instrument connection: 1/2" BSP
With tension socket: Yes
Clear filter      (2 of the 2 items displayed)
Pressure gauge connection pipe Type 1309 stainless steel PN160 tension socket x 1/2" BSPP ECON® Pressure gauge connection pipe Type 1309 stainless steel PN160 tension socket x 1/2" BSPP ERIKS Item #: EC0130901/2DRAL

Catalogue item no 1: 9763004

Estimated delivery date 15-05-2024 
Price (Per piece):
£36.17
Pressure gauge connection pipe Type 1309 steel PN160 tension socket x 1/2" BSPP ECON® Pressure gauge connection pipe Type 1309 steel PN160 tension socket x 1/2" BSPP ERIKS Item #: EC0130901/2DCAL

Catalogue item no 1: 9705431

Estimated delivery date 15-05-2024 
Price (Per piece):
£21.29
Model: Connection pipe
Shape: Straight
Material
Process connection: Welded end
Size process connection: 20 mm x 2.6 mm
Size instrument connection: 1/2" BSP
With tension socket: Yes
Clear filter      (2 of the 2 items displayed)