ProductPage

ECON® Pressure gauge valve double Type 1381 stainless steel inspection flange internal/external thread

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical

Housing material: Stainless steel
Process connection: External thread
Size process connection: 1/2" BSPP(G)
Inspection connection
Pressure rating: PN400
Clear filter      (2 of the 2 items displayed)
Pressure gauge valve double Type 1381 stainless steel inspection flange Ø40x5mm PN400 1/2"BSPP ECON® Pressure gauge valve double Type 1381 stainless steel inspection flange Ø40x5mm PN400 1/2"BSPP ERIKS Item #: EC0138101/2HFCH

Catalogue item no 1: 9759904

Estimated delivery date 19-04-2024 
Price (Per piece):
£123.56
Pressure gauge valve double Type 1381M stainless steel inspection connection M20x1,5 PN400 1/2"BSPP ECON® Pressure gauge valve double Type 1381M stainless steel inspection connection M20x1,5 PN400 1/2"BSPP ERIKS Item #: EC0138101/2MACBAC0

Catalogue item no 1: 9759905

Estimated delivery date 19-04-2024 
Price (Per piece):
£121.18
Housing material: Stainless steel
Process connection: External thread
Size process connection: 1/2" BSPP(G)
Inspection connection
Pressure rating: PN400
Clear filter      (2 of the 2 items displayed)