ProductPage

ECON® Pressure gauge coupling Type 351 welding nipple with tension socket

Product documents

Document Document type
Product overview

Model: Welding nipple
Norm: DIN 16284
Material
Process connection: Welding end
Nominal inner diameter
Size instrument connection: 1/2" BSPP(G)
With tension socket: Yes
Clear filter      (3 of the 3 items displayed)
Welding nipple with tension socket Type 351 stainless steel DIN16284 welding end 12 mm 1/2" BSPP ECON® Welding nipple with tension socket Type 351 stainless steel DIN16284 welding end 12 mm 1/2" BSPP ERIKS Item #: EC0035101/2TR0G

Catalogue item no 1: 9763454

Estimated delivery date 18-07-2024 
Price (Per piece):
£33.79
Welding nipple with tension socket Type 351 stainless steel welding end 14 mm 1/2" BSPP ECON® Welding nipple with tension socket Type 351 stainless steel welding end 14 mm 1/2" BSPP ERIKS Item #: EC0035101/2KR0G

Catalogue item no 1: 9763455

Estimated delivery date 16-05-2024 
Price (Per piece):
£24.66
Welding nipple with tension socket Type 351 steel DIN16284 welding end 12 mm 1/2" BSPP ECON® Welding nipple with tension socket Type 351 steel DIN16284 welding end 12 mm 1/2" BSPP ERIKS Item #: EC0035101/2TC0G

Catalogue item no 1: 9704517

Estimated delivery date 16-05-2024 
Price (Per piece):
£20.24
Model: Welding nipple
Norm: DIN 16284
Material
Process connection: Welding end
Nominal inner diameter
Size instrument connection: 1/2" BSPP(G)
With tension socket: Yes
Clear filter      (3 of the 3 items displayed)