ProductPage

ECON® Bourdon tube pressure gauge Type: 973 Lower mount Brass Wall flange


Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Tables
Cabinet diameter (mm): 100
Measuring range
Accuracy class: 1.0 %
Liquid-damped: No
Pressure gauge attachment: Wall flange
Connection location: Lower mount
Size process connection: 1/2" BSPP(G)
Cabinet material: Stainless steel 304
Material mounting flange: Stainless steel 304
Process connection material: Brass
Window material: Glass
Clear filter      (4 of the 4 items displayed)
Bourdon tube pressure gauge Type: 973 Stainless steel 304/Glass R100 from 0 to 4 bar 1.0 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Wall flange ECON® Bourdon tube pressure gauge Type: 973 Stainless steel 304/Glass R100 from 0 to 4 bar 1.0 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Wall flange ERIKS Item #: EC009731E2C1510

Catalogue item no 1: 6075076

Estimated delivery date 25-11-2024 
Price (Per each):
£58.71
Bourdon tube pressure gauge Type: 973 Stainless steel 304/Glass R100 from 0 to 10 bar 1.0 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Wall flange ECON® Bourdon tube pressure gauge Type: 973 Stainless steel 304/Glass R100 from 0 to 10 bar 1.0 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Wall flange ERIKS Item #: EC009731G2C1510

Catalogue item no 1: 6075077

Estimated delivery date 30-01-2025 
Price (Per each):
£60.68
Bourdon tube pressure gauge Type: 973 Stainless steel 304/Glass R100 from 0 to 25 bar 1.0 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Wall flange ECON® Bourdon tube pressure gauge Type: 973 Stainless steel 304/Glass R100 from 0 to 25 bar 1.0 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Wall flange ERIKS Item #: EC009731I2C1510

Catalogue item no 1: 9704812

Estimated delivery date 25-11-2024 
Price (Per each):
£50.74
Bourdon tube pressure gauge Type: 973 Stainless steel 304/Glass R100 from 0 to 40 bar 1.0 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Wall flange ECON® Bourdon tube pressure gauge Type: 973 Stainless steel 304/Glass R100 from 0 to 40 bar 1.0 % Fill fluid: None Lower mount Brass 1/2" BSPP(G) Wall flange ERIKS Item #: EC009731J2C1510

Catalogue item no 1: 6075079

Estimated delivery date 30-01-2025 
Price (Per each):
£55.78
Cabinet diameter (mm): 100
Measuring range
Accuracy class: 1.0 %
Liquid-damped: No
Pressure gauge attachment: Wall flange
Connection location: Lower mount
Size process connection: 1/2" BSPP(G)
Cabinet material: Stainless steel 304
Material mounting flange: Stainless steel 304
Process connection material: Brass
Window material: Glass
Clear filter      (4 of the 4 items displayed)