ProductPage

ECON® Bourdon tube pressure gauge Type: 934 Liquid-damped Back mount Brass Direct


Product documents

Document Document type
Product overview

Tables
Cabinet diameter (mm): 63
Measuring range
Accuracy class: 1.6 %
Liquid-damped: Yes
Pressure gauge attachment: Direct
Connection location: Back mount
Size process connection: 1/4" BSPP(G)
Cabinet material: Brass
Process connection material: Brass
Window material: Plastic
Clear filter      (2 of the 2 items displayed)
Bourdon tube pressure gauge Type: 934 Brass/Plastic R63 from 0 to 4 bar 1.6 % Fill fluid: Glycerin Back mount-Centric Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 934 Brass/Plastic R63 from 0 to 4 bar 1.6 % Fill fluid: Glycerin Back mount-Centric Brass 1/4" BSPP(G) Direct ERIKS Item #: EC009341E1B1110

Catalogue item no 1: 9704202

Estimated delivery date 16-04-2025 
Price (Per each):
£49.75
Bourdon tube pressure gauge Type: 934 Brass/Plastic R63 from 0 to 40 bar 1.6 % Fill fluid: Glycerin Back mount-Centric Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 934 Brass/Plastic R63 from 0 to 40 bar 1.6 % Fill fluid: Glycerin Back mount-Centric Brass 1/4" BSPP(G) Direct ERIKS Item #: EC009341J1B1110

Catalogue item no 1: 9704152

Estimated delivery date 16-04-2025 
Price (Per each):
£52.34
Cabinet diameter (mm): 63
Measuring range
Accuracy class: 1.6 %
Liquid-damped: Yes
Pressure gauge attachment: Direct
Connection location: Back mount
Size process connection: 1/4" BSPP(G)
Cabinet material: Brass
Process connection material: Brass
Window material: Plastic
Clear filter      (2 of the 2 items displayed)