ProductPage

ECON® Bourdon tube pressure gauge Type: 382 Liquid-damped Lower mount Brass Direct


Product documents

Document Document type
Product 3D image Download  
Product overview

Tables
Cabinet diameter (mm)
Measuring range
Accuracy class
Liquid-damped: Yes
Pressure gauge attachment: Direct
Connection location: Lower mount
Size process connection
Cabinet material: Brass
Process connection material: Brass
Window material: Plastic
Clear filter      (20 of the 20 items displayed)
Page Size   
Next
Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from-1 to 0 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from-1 to 0 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: EC00382111A1110

Catalogue item no 1: 9672683

Estimated delivery date 13-03-2025 
Price (Per each):
£53.97
Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from-1 to 0.6 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from-1 to 0.6 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: EC00382121A1110

Catalogue item no 1: 9672682

Estimated delivery date 09-01-2025 
Price (Per each):
£55.33
Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from-1 to 1.5 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from-1 to 1.5 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: EC00382131A1110

Catalogue item no 1: 9672687

Estimated delivery date 13-03-2025 
Price (Per each):
£89.92
Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from-1 to 3 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from-1 to 3 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: EC00382141A1110

Catalogue item no 1: 9672684

Estimated delivery date 13-03-2025 
Price (Per each):
£55.42
Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from-1 to 5 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from-1 to 5 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: EC00382151A1110

Catalogue item no 1: 6075010

Estimated delivery date 09-01-2025 
Price (Per each):
£54.17
Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from 0 to 0.6 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from 0 to 0.6 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: EC003821A1A1110

Catalogue item no 1: 9672688

Estimated delivery date 13-03-2025 
Price (Per each):
£80.61
Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from 0 to 1.6 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from 0 to 1.6 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: EC003821C1A1110

Catalogue item no 1: 9672676

Estimated delivery date 09-01-2025 
Price (Per each):
£52.83
Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from 0 to 2.5 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from 0 to 2.5 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: EC003821D1A1110

Catalogue item no 1: 9672678

Estimated delivery date 09-01-2025 
Price (Per each):
£53.39
Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from 0 to 4 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from 0 to 4 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: EC003821E1A1110

Catalogue item no 1: 6075011

Estimated delivery date 09-01-2025 
Price (Per each):
£55.42
Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from 0 to 6 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 382 Brass/Plastic R63 from 0 to 6 bar 1.6 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: EC003821F1A1110

Catalogue item no 1: 6075012

Estimated delivery date 09-01-2025 
Price (Per each):
£55.42
Cabinet diameter (mm)
Measuring range
Accuracy class
Liquid-damped: Yes
Pressure gauge attachment: Direct
Connection location: Lower mount
Size process connection
Cabinet material: Brass
Process connection material: Brass
Window material: Plastic
Clear filter      (20 of the 20 items displayed)
Page Size   
Next