ProductPage

ECON® Bourdon tube pressure gauge Type: 335 Liquid-damped Lower mount Brass Direct


Product documents

Document Document type
Product overview

Application

Recommended in: Utilities

Tables
Cabinet diameter (mm): 63
Measuring range
Secondary scale division
Accuracy class: 2.5 %
Liquid-damped: Yes
Pressure gauge attachment: Direct
Connection location: Lower mount
Size process connection: 1/4" BSPP(G)
Cabinet material: Plastic
Process connection material: Brass
Window material: Plastic
Clear filter      (4 of the 4 items displayed)
Bourdon tube pressure gauge Type: 335 Plastic/Plastic R63 from 0 to 4 bar/psi 2.5 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 335 Plastic/Plastic R63 from 0 to 4 bar/psi 2.5 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: WI003354AH44210

Catalogue item no 1: 9704201

Estimated delivery date 25-11-2024 
Price (Per each):
£30.02
Bourdon tube pressure gauge Type: 335 Plastic/Plastic R63 from 0 to 6 bar/psi 2.5 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 335 Plastic/Plastic R63 from 0 to 6 bar/psi 2.5 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: WI003354AI44210

Catalogue item no 1: 6075286

Estimated delivery date 25-11-2024 
Price (Per each):
£51.87
Bourdon tube pressure gauge Type: 335 Plastic/Plastic R63 from 0 to 10 bar/psi 2.5 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 335 Plastic/Plastic R63 from 0 to 10 bar/psi 2.5 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: EC003353G2C5130

Catalogue item no 1: 9704140

Estimated delivery date 25-11-2024 
Price (Per each):
£31.76
Bourdon tube pressure gauge Type: 335 Plastic/Plastic R63 from 0 to 25 bar/psi 2.5 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 335 Plastic/Plastic R63 from 0 to 25 bar/psi 2.5 % Fill fluid: Glycerin Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: WI003354AL44210

Catalogue item no 1: 9704141

Estimated delivery date 25-11-2024 
Price Price on Demand
Cabinet diameter (mm): 63
Measuring range
Secondary scale division
Accuracy class: 2.5 %
Liquid-damped: Yes
Pressure gauge attachment: Direct
Connection location: Lower mount
Size process connection: 1/4" BSPP(G)
Cabinet material: Plastic
Process connection material: Brass
Window material: Plastic
Clear filter      (4 of the 4 items displayed)