ProductPage

ECON® Bourdon tube pressure gauge Type: 1401C Back mount Brass Front flange


Product documents

Document Document type
Product overview

Application

  • Light industry.
  • Pneumatics.
  • Installation technique.

Recommended in: Utilities

Technical information
Options
Cabinet diameter (mm): 63
Measuring range
Accuracy class: 1.6 %
Liquid-damped: No
Pressure gauge attachment: Front flange
Connection location: Back mount
Size process connection: 1/4" BSPP(G)
Cabinet material: Stainless steel 304
Material mounting flange: Stainless steel
Process connection material: Brass
Window material: Acrylic
Clear filter      (4 of the 4 items displayed)
Bourdon tube pressure gauge Type: 1401C Stainless steel 304/Acrylic R63 from-1 to 0 bar 1.6 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Front flange ECON® Bourdon tube pressure gauge Type: 1401C Stainless steel 304/Acrylic R63 from-1 to 0 bar 1.6 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Front flange ERIKS Item #: 685157

Catalogue item no 1: 9757713

Estimated delivery date 13-03-2025 
Price (Per each):
£33.83
Bourdon tube pressure gauge Type: 1401C Stainless steel 304/Acrylic R63 from 0 to 1.6 bar 1.6 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Front flange ECON® Bourdon tube pressure gauge Type: 1401C Stainless steel 304/Acrylic R63 from 0 to 1.6 bar 1.6 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Front flange ERIKS Item #: 685111

Catalogue item no 1: 9757708

Estimated delivery date 13-03-2025 
Price (Per each):
£30.94
Bourdon tube pressure gauge Type: 1401C Stainless steel 304/Acrylic R63 from 0 to 2.5 bar 1.6 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Front flange ECON® Bourdon tube pressure gauge Type: 1401C Stainless steel 304/Acrylic R63 from 0 to 2.5 bar 1.6 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Front flange ERIKS Item #: 685130

Catalogue item no 1: 9757710

Estimated delivery date 13-03-2025 
Price (Per each):
£32.54
Bourdon tube pressure gauge Type: 1401C Stainless steel 304/Acrylic R63 from 0 to 16 bar 1.6 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Front flange ECON® Bourdon tube pressure gauge Type: 1401C Stainless steel 304/Acrylic R63 from 0 to 16 bar 1.6 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Front flange ERIKS Item #: 685125

Catalogue item no 1: 9757709

Estimated delivery date 13-03-2025 
Price (Per each):
£28.82
Cabinet diameter (mm): 63
Measuring range
Accuracy class: 1.6 %
Liquid-damped: No
Pressure gauge attachment: Front flange
Connection location: Back mount
Size process connection: 1/4" BSPP(G)
Cabinet material: Stainless steel 304
Material mounting flange: Stainless steel
Process connection material: Brass
Window material: Acrylic
Clear filter      (4 of the 4 items displayed)