ProductPage

ECON® Bourdon tube pressure gauge Type: 1401 Lower mount Brass Direct


Product documents

Document Document type
Product 3D image Download  
Product overview

Application

  • Light industry.
  • Pneumatics.
  • Installation technique.

Recommended in: Utilities

Technical information
Options
Cabinet diameter (mm)
Measuring range
Accuracy class
Liquid-damped: No
Pressure gauge attachment: Direct
Connection location: Lower mount
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Acrylic
Clear filter      (30 of the 30 items displayed)
Page Size   
Next
Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R40 from 0 to 1 bar 2.5 % Fill fluid: None Lower mount Brass 1/8" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R40 from 0 to 1 bar 2.5 % Fill fluid: None Lower mount Brass 1/8" BSPP(G) Direct ERIKS Item #: 685083

Catalogue item no 1: 9757674

Estimated delivery date 09-01-2025 
Price (Per each):
£24.77
Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R40 from 0 to 2.5 bar 1.6 % Fill fluid: None Lower mount Brass 1/8" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R40 from 0 to 2.5 bar 1.6 % Fill fluid: None Lower mount Brass 1/8" BSPP(G) Direct ERIKS Item #: 685084

Catalogue item no 1: 9757675

Estimated delivery date 09-01-2025 
Price (Per each):
£24.90
Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R40 from 0 to 4 bar 1.6 % Fill fluid: None Lower mount Brass 1/8" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R40 from 0 to 4 bar 1.6 % Fill fluid: None Lower mount Brass 1/8" BSPP(G) Direct ERIKS Item #: 10059503

Catalogue item no 1: 11235330

Estimated delivery date 09-01-2025 
Price (Per each):
£24.48
Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R40 from 0 to 6 bar 1.6 % Fill fluid: None Lower mount Brass 1/8" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R40 from 0 to 6 bar 1.6 % Fill fluid: None Lower mount Brass 1/8" BSPP(G) Direct ERIKS Item #: 10059504

Catalogue item no 1: 11235331

Estimated delivery date 13-03-2025 
Price (Per each):
£24.01
Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R40 from 0 to 10 bar 1.6 % Fill fluid: None Lower mount Brass 1/8" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R40 from 0 to 10 bar 1.6 % Fill fluid: None Lower mount Brass 1/8" BSPP(G) Direct ERIKS Item #: 10059617

Catalogue item no 1: 11235326

Estimated delivery date 09-01-2025 
Price (Per each):
£24.48
Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R50 from 0 to 6 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R50 from 0 to 6 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: 685105

Catalogue item no 1: 9757681

Estimated delivery date 13-03-2025 
Price (Per each):
£24.97
Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R50 from 0 to 10 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R50 from 0 to 10 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: 685094

Catalogue item no 1: 9757677

Estimated delivery date 30-10-2028 
Price Price on Demand
Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R50 from 0 to 16 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R50 from 0 to 16 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: 685096

Catalogue item no 1: 9757678

Estimated delivery date 13-03-2025 
Price (Per each):
£23.07
Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R63 from-1 to 0 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R63 from-1 to 0 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: 10059632

Catalogue item no 1: 11235346

Estimated delivery date 09-01-2025 
Price (Per each):
£23.95
Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R63 from-1 to 1.5 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1401 Stainless steel 304/Acrylic R63 from-1 to 1.5 bar 1.6 % Fill fluid: None Lower mount Brass 1/4" BSPP(G) Direct ERIKS Item #: 10059767

Catalogue item no 1: 11235347

Estimated delivery date 09-01-2025 
Price (Per each):
£23.95
Cabinet diameter (mm)
Measuring range
Accuracy class
Liquid-damped: No
Pressure gauge attachment: Direct
Connection location: Lower mount
Size process connection
Cabinet material: Stainless steel 304
Process connection material: Brass
Window material: Acrylic
Clear filter      (30 of the 30 items displayed)
Page Size   
Next