ProductPage

ECON® Bourdon tube pressure gauge Type: 1334 Back mount Brass Direct


Product documents

Document Document type
Product 3D image Download  
Product overview

Application

  • Light industry.
  • Pneumatics.
  • Installation technology.

Recommended in: Utilities

Technical information
Cabinet diameter (mm)
Measuring range
Accuracy class: 2.5 %
Liquid-damped: No
Pressure gauge attachment: Direct
Connection location: Back mount
Size process connection
Cabinet material
Process connection material: Brass
Window material: Plastic
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from-1 to 0 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from-1 to 0 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" BSPP(G) Direct ERIKS Item #: EC01334111B4130

Catalogue item no 1: 9672740

Estimated delivery date 09-01-2025 
Price (Per each):
£20.45
Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from 0 to 2.5 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from 0 to 2.5 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Direct ERIKS Item #: 12937155

Catalogue item no 1: 11235311

Estimated delivery date 09-01-2025 
Price (Per each):
£17.62
Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from 0 to 4 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from 0 to 4 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" BSPP(G) Direct ERIKS Item #: EC013341E2B4130

Catalogue item no 1: 9681165

Estimated delivery date 09-01-2025 
Price (Per each):
£16.60
Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from 0 to 6 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from 0 to 6 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" BSPP(G) Direct ERIKS Item #: EC013341F2B4130

Catalogue item no 1: 9681173

Estimated delivery date 09-01-2025 
Price (Per each):
£20.78
Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from 0 to 7 bar/psi 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" NPT Direct ECON® Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from 0 to 7 bar/psi 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" NPT Direct ERIKS Item #: WI013342YUA4120

Catalogue item no 1: 9672778

Estimated delivery date 09-01-2025 
Price (Per each):
£17.84
Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from 0 to 10 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R40 from 0 to 10 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" BSPP(G) Direct ERIKS Item #: EC013341G2B4130

Catalogue item no 1: 7005033

Estimated delivery date 09-01-2025 
Price (Per each):
£20.53
Bourdon tube pressure gauge Type: 1334 Stainless steel 304/Plastic R40 from 0 to 10 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" NPT Direct ECON® Bourdon tube pressure gauge Type: 1334 Stainless steel 304/Plastic R40 from 0 to 10 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/8" NPT Direct ERIKS Item #: 13468069

Catalogue item no 1: 11235313

Estimated delivery date 09-01-2025 
Price (Per each):
£21.61
Bourdon tube pressure gauge Type: 1334 Stainless steel 304/Plastic R50 from 0 to 2.5 bar/psi 2.5 % Fill fluid: None Back mount-Centric Brass 1/4" NPT Direct ECON® Bourdon tube pressure gauge Type: 1334 Stainless steel 304/Plastic R50 from 0 to 2.5 bar/psi 2.5 % Fill fluid: None Back mount-Centric Brass 1/4" NPT Direct ERIKS Item #: 13373709

Catalogue item no 1: 11235314

Estimated delivery date 09-01-2025 
Price (Per each):
£23.83
Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R50 from 0 to 6 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R50 from 0 to 6 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Direct ERIKS Item #: EC013342F1D4130

Catalogue item no 1: 9672732

Estimated delivery date 09-01-2025 
Price (Per each):
£21.63
Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R50 from 0 to 10 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Direct ECON® Bourdon tube pressure gauge Type: 1334 Plastic/Plastic R50 from 0 to 10 bar 2.5 % Fill fluid: None Back mount-Centric Brass 1/4" BSPP(G) Direct ERIKS Item #: EC013342G1D4130

Catalogue item no 1: 9681163

Estimated delivery date 09-01-2025 
Price (Per each):
£22.14
Cabinet diameter (mm)
Measuring range
Accuracy class: 2.5 %
Liquid-damped: No
Pressure gauge attachment: Direct
Connection location: Back mount
Size process connection
Cabinet material
Process connection material: Brass
Window material: Plastic
Clear filter      (17 of the 17 items displayed)
Page Size   
Next