ProductPage

ARI Control valve two way fig. 2581 series 12.440 cast iron pneumatic flange

Tables
Function: 2-way valve
Nominal inner diameter
Housing material: Cast iron
Function actuator: Spring closing
Connection: Flange
Explosion-proof: No
Pressure rating: PN16
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Pneumatic
Type coding actuator: DP32
Closing pressure (bar)
Positioner: ECON 3301
Clear filter      (2 of the 2 items displayed)
Control valve two way fig. 2581 cast iron/NBR pneumatic equal percentage DP32 Kvs 10 PN16 DN25 ARI Control valve two way fig. 2581 cast iron/NBR pneumatic equal percentage DP32 Kvs 10 PN16 DN25 ERIKS Item #: TC02581A025CFCA4000

Catalogue item no 1: 9758594

Control valve two way fig. 2581 cast iron/NBR pneumatic equal percentage DP32 Kvs 25 PN16 DN40 ARI Control valve two way fig. 2581 cast iron/NBR pneumatic equal percentage DP32 Kvs 25 PN16 DN40 ERIKS Item #: TC02581A040CHDA4000

Catalogue item no 1: 9758593

Function: 2-way valve
Nominal inner diameter
Housing material: Cast iron
Function actuator: Spring closing
Connection: Flange
Explosion-proof: No
Pressure rating: PN16
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Pneumatic
Type coding actuator: DP32
Closing pressure (bar)
Positioner: ECON 3301
Clear filter      (2 of the 2 items displayed)