ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PARKER VA liquid flow meter type 8152

Nominal inner diameter
Connection: Internal thread (BSPP)
Material of connection: 1.4404
Mounting: Horizontal and vertical
Volume flow
Figure number ERIKS groep: 8152
Seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)
VA  flow meter  8152 5 % Volume flow 0.2-2 Bore 8 mm Con size 1/4 (8) PARKER VA flow meter 8152 5 % Volume flow 0.2-2 Bore 8 mm Con size 1/4 (8) ERIKS Item #: EC0815201/45233

Catalogue item no 1: 9723339

VA flow meter  8152  5 % Volume flow 0.5-4.5 system of unit l/min PARKER VA flow meter 8152 5 % Volume flow 0.5-4.5 system of unit l/min ERIKS Item #: EC0815201/45244

Catalogue item no 1: 9723340

VA  flow meter  8152  5 % Volume flow 1-9  flow system of unit l/min PARKER VA flow meter 8152 5 % Volume flow 1-9 flow system of unit l/min ERIKS Item #: EC0815201/45257

Catalogue item no 1: 9723341

VA liquid flow meter  8152 Volume flow 2-20 Bore 15 mm Con size 1/2 PARKER VA liquid flow meter 8152 Volume flow 2-20 Bore 15 mm Con size 1/2 ERIKS Item #: EC0815201/2527A

Catalogue item no 1: 9723207

VA liquid flow meter  8152  flow 5-46 Bore 15 mm PARKER VA liquid flow meter 8152 flow 5-46 Bore 15 mm ERIKS Item #: EC0815201/252AF

Catalogue item no 1: 9723206

VA liquid flow meter type 8152 Volume flow 10-110 20 mm 3/4" (20) PARKER VA liquid flow meter type 8152 Volume flow 10-110 20 mm 3/4" (20) ERIKS Item #: EC0815203/452CK

Catalogue item no 1: 9700933

Nominal inner diameter
Connection: Internal thread (BSPP)
Material of connection: 1.4404
Mounting: Horizontal and vertical
Volume flow
Figure number ERIKS groep: 8152
Seal material: FPM (FKM)
Clear filter      (6 of the 6 items displayed)