ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PARKER VA liquid flow meter type 8142 & 8182 water

Nominal inner diameter
Connection: Internal thread (BSPP)
Material of connection: Brass, Nickel-plated
Mounting: Horizontal and vertical
Volume flow
Figure number ERIKS groep: 8142
Seal material: FPM (FKM)
Clear filter      (5 of the 5 items displayed)
Flowmeter ECON 8142 water 9L/min PARKER Flowmeter ECON 8142 water 9L/min ERIKS Item #: EC0814201/44257

Catalogue item no 1: 9705256

VA liquid flow meter type 8142 & 8182 water 20 l/min PARKER VA liquid flow meter type 8142 & 8182 water 20 l/min ERIKS Item #: EC0814201/2427A

Catalogue item no 1: 9702061

VA liquid flow meter type 8142 & 8182 water 5-46 l/min PARKER VA liquid flow meter type 8142 & 8182 water 5-46 l/min ERIKS Item #: EC0814201/242AF

Catalogue item no 1: 9701800

VA liquid flow meter 8142 /8182 water 5 % Volume flow 5-55 Bore 20 mm PARKER VA liquid flow meter 8142 /8182 water 5 % Volume flow 5-55 Bore 20 mm ERIKS Item #: EC0814203/442AH

Catalogue item no 1: 9723335

VA liquid flow meter 8142 /8182 water 5% Volume flow 10-110 Bore 20 mm PARKER VA liquid flow meter 8142 /8182 water 5% Volume flow 10-110 Bore 20 mm ERIKS Item #: EC0814203/442CK

Catalogue item no 1: 9723336

Nominal inner diameter
Connection: Internal thread (BSPP)
Material of connection: Brass, Nickel-plated
Mounting: Horizontal and vertical
Volume flow
Figure number ERIKS groep: 8142
Seal material: FPM (FKM)
Clear filter      (5 of the 5 items displayed)