ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PARKER VA liquid flow meter type 8120 oil

Nominal inner diameter: 1" (25)
Connection: Internal thread (BSPP)
Material of connection: Fibre-reinforced nylon
Mounting: Horizontal and vertical
Volume flow
Figure number ERIKS groep: 8120
Seal material: Nitrile
Clear filter      (2 of the 2 items displayed)
Flowmeter ECON 8120 olie 1-15L/min PARKER Flowmeter ECON 8120 olie 1-15L/min ERIKS Item #: EC081200001205Y

Catalogue item no 1: 9705116

Flowmeter ECON 8120 olie 4-50L/min PARKER Flowmeter ECON 8120 olie 4-50L/min ERIKS Item #: EC081200001209G

Catalogue item no 1: 9705117

Nominal inner diameter: 1" (25)
Connection: Internal thread (BSPP)
Material of connection: Fibre-reinforced nylon
Mounting: Horizontal and vertical
Volume flow
Figure number ERIKS groep: 8120
Seal material: Nitrile
Clear filter      (2 of the 2 items displayed)