ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PARKER Flow meter fig. 8150

Nominal inner diameter
Connection: Internal thread (BSPP)
Material of connection: 1.4404
Mounting: Horizontal and vertical
Volume flow
Figure number ERIKS groep: 8150
Seal material: FPM (FKM)
Clear filter      (3 of the 3 items displayed)
Flow meter fig.8150 PARKER Flow meter fig.8150 ERIKS Item #: EC0815001/45057

Catalogue item no 1: 9705443

Flow meter fig.8150  5 % Volume flow 2-20 Bore 15 mm Con size 1/2 (15) PARKER Flow meter fig.8150 5 % Volume flow 2-20 Bore 15 mm Con size 1/2 (15) ERIKS Item #: EC0815001/2507A

Catalogue item no 1: 9723338

Flow meter fig.8150 Vol flow 5-55 system of unit l/min Bore 20 mm PARKER Flow meter fig.8150 Vol flow 5-55 system of unit l/min Bore 20 mm ERIKS Item #: EC0815003/450AH

Catalogue item no 1: 9722139

Nominal inner diameter
Connection: Internal thread (BSPP)
Material of connection: 1.4404
Mounting: Horizontal and vertical
Volume flow
Figure number ERIKS groep: 8150
Seal material: FPM (FKM)
Clear filter      (3 of the 3 items displayed)