ItemPage
PCE

CAPTOR Calorimetric flow meter type F4114 - 24VDC

Series: 4114.70

Type: 8260

ERIKS item #:     691941

Catalogue item no 1: 9758535

Product features    

Attribute     Value    
Measuring range from 0 to 2
Measuring unit m/s
Process connection Internal thread (BSPP)
Size of process connection 1.1/4" (32)
Output signal NPN
Supply voltage 24V AC/DC
Material housing Stainless steel

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services