ItemPage
PCE

ECON® Valve positioner fig. 3302 aluminium linear double-acting

Type: 3302

ERIKS item #:     EC03302LDN32000S

Catalogue item no 1: 9704543

EAN:     8716901173614

Product features    

Attribute     Value    
Transmission Linear
Execution Positioner
Function actuator Double acting
Input signal 4-20 mA
Feed pressure 1.4 to 7 bar
Connection voltage Loop powered
Explosion-proof No
Level of protection (IP value) IP66
Electrical connection 1/2" NPT gland nut
Display Yes
Communication None
Feedback signal None
Stroke 16 to 30 mm
With console Yes
Standard actuator connection DIN IEC 60534-6-1
Material housing Aluminium alloy
Material konsole Steel
Ambient temperature (°C) from -30 to 85

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services