ProductPage

ARI Control valve two way fig. 2833 series 35.448 steel electric flange

Application

  • Water.
  • Steam.
  • Coolant.
  • Thermic oils.
  • Neutral liquids and gasses.

Recommended in: Food & Beverages

Technical information
Options
Function: Control valve
Nominal inner diameter
Housing material: Cast steel
Connection: Flange
Pressure rating flange: PN40
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Electrical
Type coding actuator
Supply voltage: 100 -240V AC
Closing pressure (bar)
Explosion-proof: No
Clear filter      (71 of the 71 items displayed)
Page Size   
Next
Control valve two way fig. 2833 steel/PTFE equal percentage Kvs Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2833 steel/PTFE equal percentage Kvs Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028335015G9NAX001

Catalogue item no 1: 9758825

Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 6 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 6 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028335015G9NAX002

Catalogue item no 1: 9758826

Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 0.25 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 0.25 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028335015G9NAX003

Catalogue item no 1: 9758827

Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 0.4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 0.4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028335015G1NAX000

Catalogue item no 1: 9758823

Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 0.63 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 0.63 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028335015G2NAX000

Catalogue item no 1: 9758824

Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028335015GANAX000

Catalogue item no 1: 9758828

Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 1.6 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 1.6 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028335015GBNAX000

Catalogue item no 1: 9758829

Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 2.5 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 2.5 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028335015GCNAX000

Catalogue item no 1: 9758830

Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2833 steel/PTFE equal percentage Kvs 4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028335015GDNAX000

Catalogue item no 1: 9758831

Control valve two way fig. 2833 steel/PTFE equal percentage Kvs Premio-plus 2.2 electric 100 - 240V AC PN40 DN20 ARI Control valve two way fig. 2833 steel/PTFE equal percentage Kvs Premio-plus 2.2 electric 100 - 240V AC PN40 DN20 ERIKS Item #: EC028335020G9NAX001

Catalogue item no 1: 9758834

Function: Control valve
Nominal inner diameter
Housing material: Cast steel
Connection: Flange
Pressure rating flange: PN40
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Electrical
Type coding actuator
Supply voltage: 100 -240V AC
Closing pressure (bar)
Explosion-proof: No
Clear filter      (71 of the 71 items displayed)
Page Size   
Next