ProductPage

ARI Control valve two way fig. 2832 series 22.448 cast ductile iron electric flange

Tables
Function: 2-way valve
Nominal inner diameter
Housing material: Ductile cast iron
Connection: Flange
Explosion-proof: No
Pressure rating flange
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Electrical
Type of drive
Supply voltage: 100 -240V AC
Closing pressure (bar)
Clear filter      (67 of the 67 items displayed)
Page Size   
Next
Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028325015E9NAX001

Catalogue item no 1: 9758758

Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.16 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.16 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028325015E9NAX002

Catalogue item no 1: 9758759

Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.25 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.25 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028325015E9NAX003

Catalogue item no 1: 9758760

Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028325015E1NAX000

Catalogue item no 1: 9758756

Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.63 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.63 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028325015E2NAX000

Catalogue item no 1: 9758757

Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028325015EANAX000

Catalogue item no 1: 9758761

Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 1.6 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 1.6 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028325015EBNAX000

Catalogue item no 1: 9758762

Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 2.5 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 2.5 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028325015ECNAX000

Catalogue item no 1: 9758763

Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ARI Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 4 Premio-plus 2.2 electric 100 - 240V AC PN40 DN15 ERIKS Item #: EC028325015EDNAX000

Catalogue item no 1: 9758764

Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN20 ARI Control valve two way fig. 2832 cast ductile iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN40 DN20 ERIKS Item #: EC028325020E9NAX001

Catalogue item no 1: 9758767

Function: 2-way valve
Nominal inner diameter
Housing material: Ductile cast iron
Connection: Flange
Explosion-proof: No
Pressure rating flange
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Electrical
Type of drive
Supply voltage: 100 -240V AC
Closing pressure (bar)
Clear filter      (67 of the 67 items displayed)
Page Size   
Next

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services