ProductPage

ARI Control valve two way fig. 2831 series 12.448 cast iron electric flange

Application

  • Water.
  • Steam.
  • Coolant.
  • Thermic oils.
  • Neutral liquids and gasses.

Recommended in: Food & Beverages

Technical information
Options
Function: Control valve
Nominal inner diameter
Housing material: Cast iron
Connection: Flange
Pressure rating flange: PN16
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Electrical
Type coding actuator
Supply voltage: 100 -240V AC
Closing pressure (bar)
Explosion-proof: No
Clear filter      (60 of the 60 items displayed)
Page Size   
Next
Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: EC028315015C9NAX001

Catalogue item no 1: 9758698

Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.16 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.16 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: EC028315015C9NAX002

Catalogue item no 1: 9758699

Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.25 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.25 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: EC028315015C9NAX003

Catalogue item no 1: 9758700

Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.4 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.4 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: EC028315015C1NAX000

Catalogue item no 1: 9758696

Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.63 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.63 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: EC028315015C2NAX000

Catalogue item no 1: 9758697

Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: EC028315015CANAX000

Catalogue item no 1: 9758701

Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 1.6 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 1.6 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: EC028315015CBNAX000

Catalogue item no 1: 9758702

Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 2.5 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 2.5 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: EC028315015CCNAX000

Catalogue item no 1: 9758703

Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 4 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ARI Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 4 Premio-plus 2.2 electric 100 - 240V AC PN16 DN15 ERIKS Item #: EC028315015CDNAX000

Catalogue item no 1: 9758704

Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN20 ARI Control valve two way fig. 2831 cast iron/PTFE equal percentage Kvs 0.1 Premio-plus 2.2 electric 100 - 240V AC PN16 DN20 ERIKS Item #: EC028315020C9NAX001

Catalogue item no 1: 9758707

Function: Control valve
Nominal inner diameter
Housing material: Cast iron
Connection: Flange
Pressure rating flange: PN16
Kvs value
Stem seal type: Roof cuffs
Type of actuator: Electrical
Type coding actuator
Supply voltage: 100 -240V AC
Closing pressure (bar)
Explosion-proof: No
Clear filter      (60 of the 60 items displayed)
Page Size   
Next